Beli dual usb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sandisk Dual Drive OTG USBDeskripsi:The SanDisk Ultra Dual Drive m3.0 makes it easy to transfer content from your phone to your computer. With a micro-USB connector on one end and a USB 3.0 connector on the other, the drive lets you move content easily between your devices-from your Androidatribut:
- Storage Capacity: 16 GB
- Read Speed: up to 130 MB/s
- Interface: USB 3.0/micro-USB
- Sandisk Flashdisk Cruzer Blade USBDeskripsi:Bawa dan simpan setiap file favorit Anda menggunakan USB Flash Disk keluaran SanDisk ini, SanDisk Cruzer Blade. Dengan bentuk yang kecil namun cepat untuk men-transfer konten digital dari komputer ke komputer lainnya.
- Sandisk Dual Drive USBDeskripsi:Quickly and easily transfer your files between OTG-enabled Android smartphones and tablets1 and PC and Mac computers. The SanDisk Ultra Dual USB Drive 3.0 makes it easy-and fast-to free up space for photos, videos, songs, and more.atribut:
- Interface: USB 3.0/micro-USB
- Read Speed (Mb/s): up to 130
- Sandisk Ultra Flair USB 3.0Deskripsi:The SanDisk Ultra Dual Drive m3.0 makes it easy to transfer content from your phone to your computer. With a micro-USB connector on one end and a USB 3.0 connector on the other, the drive lets you move content easily between your devices-from your Android
- Orico 3A Type-C to USB-A Charger & Sync OTG Adapteratribut:
- Material: Zinc Alloy
- Bearable Current (A): 3
- Interface: Type-C to USB-A
- Function: Charge+Sync
- USB Process: Gold-plated Pin, Silver-plated Connector
- Seagate Hardisk EksternalDeskripsi:Seagate® menawarkan solusi yang mudah digunakan saat Anda ingin menambahkan penyimpanan secara cepat ke komputer.
- Kennedy Multi-Functioncombination SetDeskripsi:KCS300 Multi-function 300mm/12inch combination set. Can be used as a square, mitre, depth and height gauge. Set Contains: Square head with accurate machined faces, fixed angles of 45 Degrees and 90 Degrees, built-in spirit level, adjusting nut amd scriber. Protractor head for measuring angles up to 180 Degrees, graduated to 1 Degrees with one machined face, three knurled securing/adjusting nuts and built-in spirit level. Centre head offers a fixed 90 Degrees angle, for finding the centre of round bar stock up to 120mm diameter. 300/12inch hardened stainless steel rule, metric and inch measurements with graduations in 1mm and 1/32nd.atribut:
- Additional Features: Can be used as a square, mitre, depth and height gauge Graduations in 1mm, 1/32nd and 1 Degrees
- Material: Stainless Steel
- Includes: Centre head Protractor head Square head
- System of Measurement: Imperial Metric
- Head Material: Steel
- Size: 12inch/300mm
- Weight Each: 1380g
- Part Number: KEN3303250K
- Pentel Spidol Cat MMP20atribut:
- Material: Front shaft / nib holder: Regenerated PBT, Shaft: PA, Cap / Agitator: Regenerated POM, Nib: Acrylic fiber, Spring valve: POM
- Type: Single
- Line Width (mm): 3
- Product Type: Disposable main body
- Line Width: Medium character
- Ink: Oil-based
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Sandisk Ultra Dual Drive USB Type CDeskripsi:Designed for smartphones, tablets and computers that feature the new USB Type-C port, the SanDisk Ultra USB Type-C flash drive is easy to plug in because it's always right-side up.
- Sandisk Cruzer Blade USB Flash Drive CZ50Deskripsi:Compact design.atribut:
- Storage Capacity: 32GB
- Compability: USB 2.0
- Color: Black with Red Accent
- Warranty: 5 years
- Sandisk Ultra Dual USB Drive 3.0Deskripsi:FREE UP MEMORY TO MAKE MORE MEMORIESQuickly and easily transfer your files between OTG-enabled Android smartphones and tablets1 and PC and Mac computers. The SanDisk Ultra Dual USB Drive 3.0 makes it easy—and fast—to free up space for photos, videos, songs, and more.atribut:
- Storage Capacity: 128GB
- Dimensions: 11.0 x 19.8 x 36.6 mm
- Compatibility: USB 3.0 (backward compatible with USB 2.0) Automatically-detected when connected to an OTG-enabled smartphone or tablet. Requires Android smartphone or tablet with On-The-Go (OTG) compatibility.
- Interface: Interface: micro-USB and USB 3.0 connectors
- Read Speed: up to 150 MB/s3
- Sandisk Ultra SDHC/SDXC Memory CardDeskripsi:SanDisk microSD and microSDHC mobile memory cards are the ideal companion for multimedia phones because they plug right inside the phone providing immediate expansion of memory storage needed for carrying more music, video, photos, games, and mobile softwatribut:
- Storage Capacity: 16 GB
- BANDO V-Belt Power Ace 5VDeskripsi:V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yg melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh. Power ace belt memiliki ketahanan yg tinggi terhadap panas dan oli.atribut:
- Material: Rubber
- Angle (°): 40
- KIOXIA TransMemory U202 USB Flash Disk USB2.0Deskripsi:KIOXIA TransMemory U202 USB flash drives make it simple to store media with standard ease-to-use body. Everyday Use. TransMemory U202 USB flash drives' simple body mean that this storage goes wherever you go, everyday.atribut:
- Interface: USB 2.0 high-speed compatible
- Dimensions (LxWxH)(mm): 51.4x21.4x8.4
- Power Supply: USB bus-power
Daftar Harga dual usb Terbaru March 2026
| Sandisk Dual Drive OTG USB | Rp129.900 |
| Sandisk Flashdisk Cruzer Blade USB | Rp61.900 |
| Sandisk Dual Drive USB | Rp119.900 |
| Sandisk Ultra Flair USB 3.0 | Rp159.900 |
| Sandisk Flashdisk Ultra USB 3.0 | Rp149.900 |
| Orico 3A Type-C to USB-A Charger & Sync OTG Adapter | Rp57.900 |
| Seagate Hardisk Eksternal | Rp3.399.900 |
| Kennedy Multi-Functioncombination Set | Rp2.699.900 |
| Pentel Spidol Cat MMP20 | Rp25.900 |
| Sandisk Ultra Dual Drive USB Type C | Rp119.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)